Shop All Hardwood Flooring
Msi
Mccarran Montevideo Oak 9'' x 86'' 4MM Engineered Hardwood Flooring, 240PK
Mfr # ZOR-LVW-0132P
Zoro # G511470504
product price: $13,110.99
/pk 240, $54.63/ea
Free Shipping & Returns
$13,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blonde
- Size 9.45 in. x 86.61 in.
- Length 86.61 in.
- Finish Low Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVW-0132P
- Zoro # G511470504
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 9.45 in. x 86.61 in. |
Length | 86.61 in. |
Width | 9.45 in. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Engineered Wood |
Color | Blonde |
Finish | Low Gloss |
Material | Wood |
Thickness | 0.59 in. |
Description
The Mccarran Engineered Wood Flooring presents a premium option that harmonizes with various decor styles. Adorned with authentic grains and knots, these diverse 9.5'' x 86'' beveled planks elevate any room, whether it be entryways, kitchens, bathrooms, or any other area in your residential or commercial space where sophistication is valued. Equipped with proprietary ZeroSlip technology, this wood flooring ensures safety and peace of mind, even in the most active households. Perfect your engineered wood flooring project with available adhesive, underlayment, tread, and trims.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4 1/4"W x 8"D x 13 1/4"H Devon Grapes & Vines Corbel, Maple (COR04X08X13DEMA)
- NATIONAL HARDWARE LOCK DRAW/CAB 3/4"" SLV (N192-484)
- PLASTMO Plastmo 5005412 Classic 8 x 12 in. White Vinyl Downspout Adapter (5005412)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077752BBX10B)
- MSI Mccarran Montevideo Oak Sample 4MM Engineered Hardwood Flooring (ZOR-LVW-SAM-0132)
- MSI Mccarran Wayland 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0116)
- MSI Prescott Austell Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 400PK (ZOR-LVR-0236P)
- MSI Mccarran Whitlock Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0117-SAM)
- MSI Ladson Northcutt 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0128P)
- MSI Ladson Atwood Sample Engineered Hardwood Flooring (ZOR-LVW-0125-SAM)
- MSI Ladson Atwood 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0125P)
- Msi Hardwood Flooring