Shop All Hardwood Flooring
Msi
Mccarran Kentsea Oak 9'' x 86'' 4MM Engineered Hardwood Flooring, 6PK
Mfr # ZOR-LVW-0134
Zoro # G711470526
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Collection Ladson
- Size 9.45 in. x 86.61 in.
- Color Tualatin Blonde
- Length 86.61 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVW-0134
- Zoro # G711470526
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 9.45 in. x 86.61 in. |
Length | 86.61 in. |
Width | 9.45 in. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Engineered Wood |
Collection | Ladson |
Color | Tualatin Blonde |
Material | Wood |
Finish | Low Gloss |
Thickness | 0.59 in. |
Description
The Mccarran Engineered Wood Flooring presents a premium option that harmonizes with various decor styles. Adorned with authentic grains and knots, these diverse 9.5'' x 86'' beveled planks elevate any room, whether it be entryways, kitchens, bathrooms, or any other area in your residential or commercial space where sophistication is valued. Equipped with proprietary ZeroSlip technology, this wood flooring ensures safety and peace of mind, even in the most active households. Perfect your engineered wood flooring project with available adhesive, underlayment, tread, and trims.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Bronze (CS4540BBRNRP10B-3)
- ACROVYN Wainscot Trim, Cappuccino (WC40WT479N)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (896V-3)
- MASTER LOCK 570DLHPF Padlock, Keyed Alike Key, 932 in Dia Shackle, 2 in H Shackle, Steel Shackle, Aluminum Body (570KADLH/570DLHPF)
- MSI Cyrus Valleyview Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0241)
- MSI Mccarran Montevideo Oak Sample 4MM Engineered Hardwood Flooring (ZOR-LVW-SAM-0132)
- MSI Mccarran Northcutt Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0118-SAM)
- MSI Ladson Hinton 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0123P)
- MSI Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0126)
- MSI Ladson Clayborne Sample Engineered Hardwood Flooring (ZOR-LVW-0129-SAM)
- MSI Ladson Hinton 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0123)
- Msi Flooring