Shop All Hardwood Flooring
Msi
Mccarran Bramlett 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring
Mfr # ZOR-LVW-0111P
Zoro # G908352833
Sold in multiples of 240 for $2,989,437.60
Item requires special delivery charges. A $1,230.00 per item surcharge will be applied.
$2,989,437.60
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color BEIGE
- Size 9.45 in x 86.61 in x 0.61 in
- Material Engineered Wood
- Finish Wire Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVW-0111P
- Zoro # G908352833
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 9.45 in x 86.61 in x 0.61 in |
Length | 86.61 in |
Width | 9.45 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BEIGE |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.61 in |
Description
Achieve sophistication in your interiors with Mccarran Bramlett Engineered Wood Flooring. These 9.45x86.6 micro beveled planks are the perfect complement to various rooms throughout your home or office space from the kitchen, bathroom, basement and beyond. Highly durable and water-resistant, this engineered hardwood includes a protective layer that provides ultimate durability and longevity, protecting against everyday wear and tear making it the ultimate worry-free flooring solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 5/8" W x 3-5/32" H Mill Stainless Steel Weld-On Hinge (4PPR6)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Oil (ALX53B RHO 613)
- BANSBACH EASYLIFT Shock Absorber, 14300 lb., M42x1.5,213mm L (FHD-A1-2-104)
- DON-JO 5/8" x 4" Surface Slide Bolt (SB-4626)
- MSI Ladson Thornburg 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0130)
- MSI Prescott Austell Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 400PK (ZOR-LVR-0236P)
- MSI Cyrus Valleyview Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0241)
- MSI Mccarran Northcutt Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0118-SAM)
- MSI Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0126P)
- MSI XL Cyrus Austell Grove 9'' X 60'' 12Mil Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0176)
- MSI Ladson Atwood 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0125)
- Msi Flooring