Shop All Hardwood Flooring
Msi
Mccarran Bourland 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring
Mfr # ZOR-LVW-0112P
Zoro # G308352839
product price: $12,455.99
/pr
Sold in multiples of 240 for $2,989,437.60
Item requires special delivery charges. A $1,230.00 per item surcharge will be applied.
Not eligible for select promotions
$2,989,437.60
Free 30-Day Returns
Key Features
- Color GRAY-LIGHT
- Size 9.45 in x 86.61 in x 0.61 in
- Material Engineered Wood
- Length 86.61 in
- Finish Wire Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVW-0112P
- Zoro # G308352839
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 9.45 in x 86.61 in x 0.61 in |
Length | 86.61 in |
Width | 9.45 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | GRAY-LIGHT |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.61 in |
Description
Achieve sophistication in your interiors with Mccarran Bourland Engineered Wood Flooring. These 9.45x86.6 micro beveled planks are the perfect complement to various rooms throughout your home or office space from the kitchen, bathroom, basement and beyond. Highly durable and water-resistant, this engineered hardwood includes a protective layer that provides ultimate durability and longevity, protecting against everyday wear and tear making it the ultimate worry-free flooring solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Rod Guide Zn (EMC 560-54 ZN)
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes (PH-0153)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 AND 609 AND)
- EKENA MILLWORK 15 3/4W x 15 3/4H x 1/4T Wood Hobby Board, Birch (HBW16X16X250ABI)
- MSI Mccarran Kentsea Oak 9'' x 86'' 4MM Engineered Hardwood Flooring, 6PK (ZOR-LVW-0134)
- MSI Mccarran Northcutt Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0118-SAM)
- MSI Prescott Austell Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 400PK (ZOR-LVR-0236P)
- MSI Mccarran Clayborne 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0119)
- MSI Mccarran Thornburg 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0120)
- MSI Mccarran Bramlett Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0111-SAM)
- XPANSE BOARDWALK LTTC 2'X4' WHT (73042821)
- Msi Hardwood Flooring