Shop All Hardwood Flooring
Msi
Mccarran Atwood Sample Engineered Waterproof Click Lock Hardwood Flooring
Mfr # ZOR-LVW-0115-SAM
Zoro # G708352842
Sold in multiples of 3 for $9.45
Not eligible for select promotions
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color BROWN
- Size 9.45 in x 7 in x 0.59 in
- Finish Wire Brushed
- Length 7 in
- Material Engineered Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVW-0115-SAM
- Zoro # G708352842
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 9.45 in x 7 in x 0.59 in |
Length | 7 in |
Width | 9.45 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BROWN |
Finish | Wire Brushed |
Material | Engineered Wood |
Thickness | 0.59 in |
Description
Achieve sophistication in your interiors with Mccarran Atwood Engineered Wood Flooring. These micro beveled planks are the perfect complement to various rooms throughout your home or office space from the kitchen, bathroom, basement and beyond. Highly durable and water-resistant, this engineered hardwood includes a protective layer that provides ultimate durability and longevity, protecting against everyday wear and tear making it the ultimate worry-free flooring solution.
- •Appropriate grade for installation: Above grade, On grade, or Below grade
- •Can be installed over most existing surfaces including tile, wood, concrete, and vinyl.
- •Easy to clean and maintain - 100% waterproof.
- •Residential and light commercial use
- •GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F5LC491626DM)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Shaker Slab Door (2668pri8401)
- DORMA Door Closer Arms (MOD PH 689)
- GLOBAL RV Uncut Key Blank, For RV700 Series key codes (KEY-RV-BLANK700)
- MSI Mccarran Bourland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0112-SAM)
- MSI Ladson Clayborne Sample Engineered Hardwood Flooring (ZOR-LVW-0129-SAM)
- MSI Mccarran Hinton 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0113)
- MSI Mccarran Thornburg 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0120)
- MSI Mccarran Bramlett 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0111)
- MSI Ladson Kentsea Oak 7'' x 75'' 2MM Engineered Hardwood Flooring, 9PK (ZOR-LVW-0133)
- MSI Mccarran Bourland 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0112)
- Msi Hardwood Flooring