Shop All Natural Stone Tile
Msi
Mayra White Pattern SAMPLE Tumbled Limestone Paver Kit
Mfr # ZOR-LSC-0097-SAM
Zoro # G205838030
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Limestone
- Color Mayra White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0097-SAM
- Zoro # G205838030
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Limestone |
Color | Mayra White |
Finish | Tumbled |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Beautiful natural limestone from Turkey was used to craft our gorgeous Mayra White Pavers Suitable for a wide range of design projects including patios, walkways, and other features, these pavers are offered a wide range of sizes from x to x as well as two different pattern kitsin. All have a tumbled finishing that adds a ht of texture to this stone's nate natural elegance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA: Key Blank, Best, 1A1E1, Nickel Silver (JMA-BES-5DS)
- ADFORS SCREEN SPLINE .16""X100' (FCS8523-U)
- EBERHARD MANUFACTURING CO Paddle Latch With 4-.196" Mtg Holes Keyed 545 (EMC M12450-SS CH545)
- ZORO SELECT Brace, Corner, 2 In (4PB62)
- MSI Angora Geometric Pattern 12 In X 12 In. Polished Marble Mosaic Tile, 10PK (ZOR-MD-0379)
- MSI Mountain Bluestone Splitface Ledger Corner 6 in. X 18 in. Natural Sandstone Wall Tile, 4PK (ZOR-PNL-0134)
- MSI Zouli Subway SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0338-SAM)
- MSI Tuscany Classic 12 in. X 12 in. Honed-Filled Travertine Floor And Wall Tile, 10PK (ZOR-NS-0088)
- MSI Black Galaxy 18 In. X 18 In. Polished Granite Floor And Wall Tile, 4PK (ZOR-NS-0044)
- MSI Tuscany Beige 16 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0086)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0018-SAM)
- Msi Tile