Shop All Ceramic Tile
Msi
Marza Rust SAMPLE Glossy Ceramic Subway Wall Tile
Mfr # ZOR-PT-0187-SAM
Zoro # G405837741
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0187-SAM
- Zoro # G405837741
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Rust |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
Easily add a stylish aesthetic to your home with this glazed ceramic wall tile. perfect for kitchen backsplashes and bathroom showers, this grade one ceramic tile features a glossy finish with high sheen. for both indoor and outdoor commercial and residential use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 13 7/8-inch (352 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP8232352900)
- BEST Key Blank, BEST Lock, Standard, D Keyway (1A1D1KS654KS800)
- GLIDERITE HARDWARE 7-9/16 in. Center to Center Solid Square Bar Pull Matte Black (21683-192-MB-1)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-CUSH LH DKBRZ)
- MSI Marza Pearl SAMPLE Glossy Ceramic Subway Wall Tile (ZOR-PT-0186-SAM)
- MSI Marza Cobalt SAMPLE Glossy Ceramic Subway Wall Tile (ZOR-PT-0184-SAM)
- MSI Renzo Jade Pickett 2.5 In. X 13 In. Glossy Ceramic Green Wall Tile, 62PK (ZOR-PT-0110)
- MSI Dove Gray SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (ZOR-MD-0460-SAM)
- MSI Basix Fawn 4 in. x 16 in. Matte Ceramic Subway Wall Tile, 25PK (ZOR-PT-0709)
- MSI Whisper White Beveled SAMPLE Ceramic Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0162-SAM)
- FASADE Fasade 18in x 24in Rings Crosshatch Silver Backsplash Panel 5pk (PB6121)
- Msi Ceramic Tile