Shop All Natural Stone Tile
Msi
Marquina Nero Splitface Ledger Panel SAMPLE Marble Wall Tile
Mfr # ZOR-PNL-0040-SAM
Zoro # G505838693
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Marquina Nero
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0040-SAM
- Zoro # G505838693
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Marquina Nero |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Marquina Nero Splitface Ledger Panel Stacked Stone Panel features black tones which evoke a sense of sophistication and style. Crafted from genuine marble with a splitface finish, these leger panels create stunning accent walls, backsplashes, fireplace surrounds, and more indoors and outdoors the choice is yours and the possibilities are endless. With an exclusive Interlocking Z Feature, these stacked stone panels fit together easily just like puzzle pieces to help you achieve a professional finish. Whether you prefer traditional dcor or something more contemporary, Marquina Nero Stacked Stone Ledger Panels will enhance your residential or commercial space for years to come. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 12x12 (KRPP1212PH)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Aluminum Contemporary Drawer Pull (BP1310116010)
- KABA Kaba DND-KW1 Kwiks Do Not Duplicate Key Blank; Pack of 50 (128257)
- TRIMLITE 34" x 96" Primed 2-Panel Interior Shaker Slab Door (2180pri8402)
- MSI Tuscany Walnut 16 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0018)
- MSI Doverton Gray 105 in X 28 in Clay Brick Mosaic Tile, 5PK (ZOR-MD-0540)
- MSI Marquina Nero Splitface Ledger Panel "6 X 24" Marble Wall Tile, 6PK (ZOR-PNL-0040)
- MSI Golden Honey Pencil Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0125-SAM)
- MSI Angora Elongated Octagon 13.4 In. X 11.81 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0299)
- MSI Rustique Interlocking SAMPLE Slate Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0423-SAM)
- MSI Cosmic Gray Splitface Ledger Panel "6 X 18" "L" Corner Marble Wall Tile, 6PK (ZOR-PNL-0026)
- Msi Natural Stone Tile