Shop All Natural Stone Tile
Msi
Marbella Lynx 12 In. X 12 In X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0201
Zoro # G904414993
product price: $263.99
/pk 10, $26.40/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.75
- Width 5
- Thickness 14.75
- Size 5x14.75
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0201
- Zoro # G904414993
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 14.75 |
Width | 5 |
Size | 5x14.75 |
Height | 14.75 |
Details
Thickness | 14.75 |
Material | Marble |
Color | Marbella Lynx |
Tile Use | Floor & Wall |
Finish | Polished |
Weight | 45 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
For your kitchen backsplash, bathroom shower or accent wall, look to Marbella Lynx mosaic tile. designed for indoor, outdoor, residential and commercial use, the sleek white and cream weaved design creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Passage Function Sliding Door Lock, US19 Flat Black (SDL17-19)
- ZORO SELECT Plate Staple, Steel, 7/8 In. L (1RBH7)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF242-075)
- TRIMLITE 26" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2270pri8405)
- MSI Marbella Lynx SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0201-SAM)
- MSI Angora Rhombus SAMPLE Polished Marble Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0514-SAM)
- MSI Carrara Georama Nero SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0233-SAM)
- MSI Mayra White 12"X 24" Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0003)
- MSI Arabescato Carrara 18 In. X 18 In. Honed Marble Floor And Wall Tile, 5PK (ZOR-NS-0032)
- MSI Cosmic Gray Pattern SAMPLE Sandblasted Marble Paver Kit (ZOR-LSC-0102-SAM)
- ANDOVA TILES SAMPLE Martha Natural Stone Marble Look Mosaic Wall Floor Tile (SAM-ANDMART468)
- Msi Tile