Shop All Glass Tile
Msi
Magica SAMPLE Glass And Stone Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0468-SAM
Zoro # G305838008
Sold in multiples of 3 for $10.05
Limit 3 per order
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Magica
- Material Mosaic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0468-SAM
- Zoro # G305838008
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Magica |
Material | Mosaic |
Finish | Mixed |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Easily add a unique and contemporary touch to your home with this glass and stone mesh-mounted mosaic tile. perfect for kitchen backsplashes and bathroom showers, this grade one glass tile features a mixed finish with slight variations in tone. for both indoor and outdoor commercial and residential use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES HES 8500 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (8500 LBSM 630)
- PRIME-LINE Flush Screen Clips with Screws 12 Pack (PL 7738)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (2098W-017AL)
- FROST KING Weatherstrip, 45 ft, Gray (F4/12)
- MSI Sea Glass Interlocking SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0311-SAM)
- MSI Royal Azure SAMPLE Glossy Glass Wall Tile (ZOR-MD-0520-SAM)
- MSI Champagne Bevel Subway 4 In. X 12 In. Textured Wall Glass Tile, 15PK (ZOR-MD-T-0112)
- MSI Stella Gold Hand Crafted SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0370-SAM)
- MSI Treasure Trail Iridescent 12 In. X 12 In. Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0105)
- MSI Haiku Sapphire 11.73 In. X 11.73 In. X 8 Mm Beveled Mixed Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0302)
- ANDOVA TILES ANDOVA TILES Zalo 1" x 2" Glass Brick Joint Mosaic Wall and Floor Tile (ANDZAL612)
- Msi Glass Tile