Shop All Porcelain Tile
Msi
Lunar Silver SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0148-SAM
Zoro # G905838538
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0148-SAM
- Zoro # G905838538
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | LUNAR SILVER |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Lunar Silver tiles from MSI delivers the beauty of travertine with the durability of porcelain. cool whites and silvery grays blend perfectly to create a tile that is sleek and understated. create an eye-catching backsplash, accent wall, floor, or countertop with these porcelain tiles. with a low sheen and matte finish, lunar silver tiles will make your commercial or residential space one-of-a-kind.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 5/16 In, Wh, PK25 (1ELU5)
- SOUTHCO-ALBANY DIV Lever Latch, Flush Trigger, Black (S C2-32-35)
- EKENA MILLWORK Standard Grayson Rosette with Beveled Edge, 8"W x 8"H x 1/2"P (ROSP080X080X050GRY01)
- PREMIER LOCK Privacy Door Lever Lock Set, Polished Brass (LEVPR01)
- MSI Kenzzi Brina 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0248)
- MSI Retro Herringbone Gray 12.2 In. X 10.83 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0215)
- MSI Aspenwood Cafe 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0142)
- MSI Dimensions Glacier Sample Glazed Porcelain Floor And Wall Tile (ZOR-PT-0694-SAM)
- MSI Eramosa Silver SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0105-SAM)
- MSI Savoy Azula 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0189)
- MSI Onyx Sand SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0600-SAM)
- Msi Tile