Shop All Wall Coverings
Msi
Luna Gray Corner 6 in x 18 in Marble Splitface Corner Stacked Stone Ledger
Mfr # ZOR-PNL-0144-SAM
Zoro # G106890069
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Weight 0.5
- Application Wall
- Finish Splitface
- Material MARBLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0144-SAM
- Zoro # G106890069
- Country of Origin Turkey
- Category Wall Coverings
Dimensions
Overall Length | 4 |
Width | 4 |
Details
Weight | 0.5 |
Application | Wall |
Finish | Splitface |
Material | MARBLE |
Color | GRAY-DARK |
Description
Featuring a beautiful combination of dark and light gray tones Luna Gray Stacked Stone is the perfect complement to a variety of residential and commercial spaces alike No matter the decor style apply this splitface marble to indoor applications like kitchen backsplashes fireplace surrounds accent walls and more Its also perfect for exterior installations when applied to planters BBQs water fountains other outdoor surrounds where an aesthetically pleasing marble stone is appreciated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE KICKDOWN DOOR STOP CHR5"" (N184-234)
- STRYBUC 40in Window Channel Balance (60-394)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (26/70 KD)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG DKBRZ)
- MSI Colorado Cream 6 in x 18 in Marble Splitface Corner Stacked Stone Ledger (ZOR-PNL-0142-SAM)
- MSI Luna Gray Sample Marble Splitface Stacked Stone Ledger Panel (ZOR-PNL-0143-SAM)
- MSI Luna Gray 6 in x 24 in Marble Splitface Stacked Stone Ledger Panel 6PK (ZOR-PNL-0143)
- MSI Colorado Cream 6 in x 24 in Marble Splitface Stacked Stone Ledger Panel 6PK (ZOR-PNL-0141)
- EKENA MILLWORK Extra Small Fowler Decorative Fretwork Wood Wall Panels, Walnut, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375FLRWA)
- EKENA MILLWORK Large Westmore Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 1/2"W x 23 3/8"H x 3/8"T (WALW24X24X0375WSTMF)
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - Paint Grade (12"W x 48"L) (011248105PT1)
- Msi Wall Coverings