Shop All Vinyl Flooring
Msi
Ludlow 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding Large
Mfr # ZOR-LVT-T-0162
Zoro # G004414961
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5.59x95.28
- Length 95.28
- Height 2.36
- Thickness 2.36
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0162
- Zoro # G004414961
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 5.59x95.28 |
Length | 95.28 |
Height | 2.36 |
Width | 5.59 |
Details
Thickness | 2.36 |
Color | Brown |
Material | Lvt |
Finish | Low Gloss |
Weight | 1.2 |
Application | On Grade (Ground Level) |
Description
This MSI centennial Ludlow t-molding vinyl tile is suitable for a variety of decorating schemes. offering the appearance of authentic wood floors in a low-maintenance vinyl plank, this resilient flooring features a gray background accented by subtle knots and comes with ac3 wear layer. supremely durable and gorgeous, this innovative glue-down vinyl flooring is suitable for all levels in your home - even the basement. it is great for busy families who don’t want to sacrifice style for practicality in their floors, and you can install it over concrete, cork, tile or wood. it can be used in doorways and provide an expansion gap for large areas. this molding can be nailed or glued with its coordinating style of floor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON BatteryApplications When Door Can't Open In Event Power Fail (B-24-5)
- TOUGH GUY Access Door, Standard with Key, 18x18In (16M208)
- RAYMOND Die Spring, Medium Duty, 2x7 In (104828)
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-184)
- MSI Prescott Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0148-SAM)
- MSI Cabana 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0204)
- MSI Prescott Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0167)
- MSI Prescott Cranton 7.126" X 48.032" Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0155)
- MSI Akadia 3/4 In. Thick X 3/5 In. Wide X 94 In. Length Luxury Vinyl Quarter Round Molding (ZOR-LVT-T-0015)
- MSI Wilmont Elmwood Ash 7.36 In. X 48.31 In. Glue Down Luxury Vinyl Plank Flooring, 16PK (ZOR-LVG-0125)
- MSI Prescott Stable 7.13 X 48.032 Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0171)
- Msi Flooring