Shop All Porcelain Tile
Msi
Lucas Betulla SAMPLE Porcelain Paver Tile
Mfr # ZOR-LSC-0039-SAM
Zoro # G405838090
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0039-SAM
- Zoro # G405838090
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | LUCAS BETULLA |
Finish | Matte |
Weight | 2.9 |
Application | Floor |
Package qty | 1 Sample |
Description
MSI’s Lucas Betulla Porcelain Paver features harmonious brown hues that evoke a warm, rich, and inviting feel. Its high definition glazed ink jet design captures an authentic wood look that won’t fade over time. It’s ideal for residential and light commercial applications where you’d like the look of wood but need the durability and water resistance of porcelain. Able to withstand freeze thaw cycles, stain resistant, and low-maintenance, this matte finished porcelain paver is a top choice for those who want designer style without sacrificing practicality. Entryways, outdoor kitchens, patios, roof decks, and pool houses are just a few spaces this distinctive low sheen tile can be used. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 23/32-inch (44 mm) x 29/32-inch (23 mm) Brushed Nickel Contemporary Cabinet Knob (BP734544195)
- ZORO SELECT Cam Latch, Keyed, Chrome, Key Slot (1XPE9)
- PRIME-LINE 1-1/4 in. Steel, Sliding Door Tandem Roller Assembly with F-Tab Single Pack (D 1845)
- IQ AMERICA DP1109S Wired Lighted Plastic Silver with White Pushbutton Doorbell (DP1109S)
- MSI Lucas Canitia 12 In. X 48 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0040)
- MSI Lucas Canitia SAMPLE Porcelain Paver Tile (ZOR-LSC-0040-SAM)
- MSI Terrazo Gris SAMPLE Porcelain Paver Tile (ZOR-LSC-0053-SAM)
- MSI Regallo Calacatta Marbella SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0475-SAM)
- MSI Monza Marbello 35 In. X 35 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0573)
- MSI Nolitan Smoke SAMPLE Porcelain Paver (ZOR-PT-0655-SAM)
- MSI Retro Herringbone Gray 12.2 In. X 10.83 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0215)
- Msi Porcelain Tile