Shop All Porcelain Tile
Msi
Loft Gris SAMPLE Porcelain Bullnose Tile Trim In Gray
Mfr # ZOR-PT-TR-0133-SAM
Zoro # G405838427
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0133-SAM
- Zoro # G405838427
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | GRIS |
Finish | Matte |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
Gris porcelain tiles from the Loft collection are suitable for a wide variety of projects including accent walls, backsplashes, countertops, floors, and shower surrounds. these contemporary gray tiles offer texture and dimension with their beautiful cross-weave fabric design. available in one of today's most popular sizes, x, coordinating tiles are also available for design flexibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Aluminum (7400M628)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1367S)
- FROST KING Drain Away 8' Grn (DE200)
- MSI Sande Ivory 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0517)
- MSI Legend Gray SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0444-SAM)
- MSI Eden Dolomite 4 in. X 24 in. Matte Porcelain Bullnose Wall Tile (ZOR-PT-0593)
- MSI Cordova Avorio 24'' X 48'' 3D Matte Porcelain Paver Tile (ZOR-PT-0756)
- MSI Dimensions Gris 24 X 24 Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0691)
- MSI Praia Carrara SAMPLE Polished Porcelain Bullnose Wall Tile (ZOR-PT-TR-0225-SAM)
- MSI White SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0364-SAM)
- Msi Tile