Shop All Porcelain Tile
Msi
Loft Glacier SAMPLE Porcelain Bullnose Tile Trim In Beige
Mfr # ZOR-PT-TR-0132-SAM
Zoro # G605838500
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0132-SAM
- Zoro # G605838500
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | GLACIER |
Finish | Matte |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
Glacier porcelain tile from the Loft collection, features mid-tone grays in a pattern reminiscent of fine natural linen in x large format tiles. designed to coordinate with tiles from the dimensions focus collections, they are ideal to create beautiful countertops, flooring, shower and bathtub surrounds, and backsplashes throughout the home, and in commercial properties.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Access Control Keypad w/ Rim Panic, Black (M9900LITE/32D)
- DELTANA Deltana DC70 Door Closer White (DC703BC-WHITE)
- CORBIN RUSSWIN Corbin 59A2-6PIN-11 6 Pin Blank Face Key Blank with 59A2 Keyway (59A2-6PIN-11)
- HARDWARE RESOURCES 20" (500mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mnt Epoxy Slide, Builder Pack (5050)
- MSI Praia Crema SAMPLE Glazed Porcelain Pool Coping (ZOR-LSC-0078-SAM)
- MSI Tierra Beige 13 In. X 24 In. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0010)
- MSI Aspenwood Amber 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0185)
- MSI Praia Carrara SAMPLE Polished Porcelain Bullnose Wall Tile (ZOR-PT-TR-0225-SAM)
- MSI Lunar Silver 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0148)
- MSI Azul Scallop Glossy SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0225-SAM)
- MSI Livingstyle Travertino 18 X 36 Matte Porcelain Paver Tile, 2PK (ZOR-PT-0736)
- Msi Porcelain Tile