Shop All Porcelain Tile
Msi
Livingstyle Pearl 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK
Mfr # ZOR-LSC-0073
Zoro # G704947103
product price: $143.99
/pk 2, $72.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 13
- Thickness 2
- Size 13x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0073
- Zoro # G704947103
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 13 |
Size | 13x24 |
Height | 2 |
Details
Thickness | 2 |
Material | Porcelain |
Color | Livingstyle Pearl |
Finish | Matte |
Weight | 38.4 |
Application | Floor & Wall |
Package qty | 2 |
Coverage Area | 4.332 Sq. ft |
Description
MSI's livingstyle Pearl 13 in. x 24 in. Porcelain Coping features soft gray and pearl tones swirled together a subtle and sophisticated pattern remiscent of a natural stone With pleasingly neutral tones a durable and easy-care Porcelain, this versatile matte finishing pool Coping is the defition of affordable luxury. It adds the perfect finishing touch to any number of residential or commercial projects including pool edges, dividing walls, and steps Unapologetically elegant, this Coping is also frost and stain resistant and doesn’t require sealing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Edge Cabinet Pull with 6 in Center to Center Satin Brass Finish (87120US4)
- COMMAND Decorative Hook, SS, PK10 (17031SS-10ES)
- SUGATSUNE Utility Hook, 304 SS, 1-3/10 In (4CRV3)
- NATIONAL HARDWARE Steel Double Box Rail Brackets 300 lb (N104-786)
- MSI Water Color Bianco 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0354)
- MSI Kenzzi Zanzibar 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0365)
- MSI Miraggio Gold 24 in x 48 in Polished Porcelain Field Tile 2PK (ZOR-PT-0650)
- MSI Dimensions Gris Sample Glazed Porcelain Floor And Wall Tile (ZOR-PT-0691-SAM)
- MSI Aria Bianco 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0233)
- MSI Savoy Azula 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0188)
- MSI Kaya Calacatta Venato 24X48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0434)
- Msi Tile