Shop All Cutting Boards and Mats
Msi
Live Edge 24 In X 9 In Acacia Cutting Board
Mfr # ZOR-CTB-0004
Zoro # G806890123
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25.6
- Width 9.5
- Material WOOD
- Color BROWN
- Thickness 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-CTB-0004
- Zoro # G806890123
- Country of Origin India
- Category Cutting Boards and Mats
Dimensions
Length | 25.6 |
Width | 9.5 |
Details
Material | WOOD |
Color | BROWN |
Thickness | 0.6 |
Description
The Acacia LE Cutting Board is rustic stylish and brings the beauty of natural wood into a kitchen dining or entertaining area Made from natural acacia wood the cutting board is durable and sustainable and features unique grain patterns in differentiating shades for an eyecatching appearance Classic and beautiful this cutting board is perfect for chopping as a cheese or appetizer board or as a serving platter for an impressive touch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYOU CLASSIC 59000 BTU Stainless Steel Outdoor Cooker 0 qt (SS10)
- RATIONAL Automatic Ignition Controller (70.01.530S)
- UNIVEX Belt Set 20 Quart (1020501A)
- BAREBONES LIVING Barebones Cowboy Grill Ladle (CKW-464)
- MSI Live Edge 21 In X 7 In Acacia Cutting Board (ZOR-CTB-0003)
- MSI Round Acacia 13 In X 13 In Wood Round Cutting Board (ZOR-CTB-0001)
- CONTINENTAL REFRIGERATION Richlite Cutting Board, 1/2", 10"x27" (5-257)
- APW Richlite Cutting Board, 1" 7.5"x30.625" (32010647)
- TABLECRAFT Six-Piece Cutting Mat Set, 18x24, PK6 (FCB1824A)
- ALLPAX Cutting Board, 6" L x 6" W x 1/2" H (AX2520)
- HDS TRADING 12 x 16 Granite Cutting Board, White (ZOR95881)
- Msi Cutting Boards and Mats