Shop All Vinyl Edge Trim
Msi
Liora 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding
Mfr # ZOR-LVT-T-0404
Zoro # G506890119
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 47.24
- Overall Width 12.01
- Color WHITE-COOL
- Coverage Area 7.86 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0404
- Zoro # G506890119
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 47.24 |
Overall Width | 12.01 |
Details
Material | WTRPRF WOOD |
Color | WHITE-COOL |
Coverage Area | 7.86 Sq. ft |
Description
MSIs Overlapping Stairnose is the perfect complement to your waterproof flooring and staircases Unlike a flush stairnose an overlapping stairnose is slightly raised above the flooring When installing you can apply an overlapped stairnose to any floor without having to align it with a particular joint While the flooring addition is not flush with the edge of a stair it can still protect the edge at the end of each plank It also makes it safe to step on as opposed to not having a cover on the edge of each step
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Draw Latch, Release to Open, Draw to Close (STF-C64A)
- FROST KING Switch Plate And Outlet (OS12H)
- ZORO SELECT Chair Corner Braces, Steel, 3/4 In W, PK4 (1WDL8)
- SALICE 106 Face Frame 1/2in Overlay 3 Cam Screw On (CSP3799XR)
- MSI Dorn Oak 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0392)
- MSI Coral Ash 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0388)
- MSI Chestnut Heights 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0387)
- MSI Dorn Oak 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0393)
- MSI Moorville 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0410)
- MSI Brook Timber 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0379)
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 100 Ft (150B2X5/32-100)
- Msi Vinyl Edge Trim