Shop All Vinyl Edge Trim
Msi
Liora 075 Thick X 075 Wide X 78 Length Quarter Round Molding
Mfr # ZOR-LVT-T-0405
Zoro # G706890131
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 47.24
- Overall Width 12.01
- Color GRAY-LIGHT
- Coverage Area 7.86 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0405
- Zoro # G706890131
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 47.24 |
Overall Width | 12.01 |
Details
Material | WTRPRF WOOD |
Color | GRAY-LIGHT |
Coverage Area | 7.86 Sq. ft |
Description
Spruce up your waterproof wood flooring project by adding a beautiful MSIs Quarter Round trim to your space This molding pairs great with a variety of baseboard styles serving as a gap between the floor and the base of the wall Installing a quarter round is an essential material to apply once youve laid your flooring This product is important to install because not only will it make the crown molding stand out but it also helps alleviate debris and dirt from accumulating beneath the base trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET 785 Double Cylinder Deadbolt (785-L03-SMT-RCAL-RCS)
- EMTEK Oil Rubbed Bronze Deadbolt 8466US10B (8466US10B)
- PRIME-LINE Screen Door Hydraulic Closer, Aluminum Finish, 10-1/2 in. Long Single Pack (K 5058)
- PRIME-LINE Garage Door Roller, 1/2 in. x 1-5/16 in., Steel, Flat Wheel, Frantz 2 Pack (GD 52112)
- MSI Coral Ash 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0388)
- MSI Aura Gold 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0370)
- MSI Aura Gold 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0372)
- MSI Chestnut Heights 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0384)
- MSI Coral Ash 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0390)
- MSI Dorn Oak 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0392)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (150B2X1/16-100)
- Msi Vinyl Edge Trim