Shop All Vinyl Flooring
Msi
Linen Loggia 22MIL Rigid Core Sample Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-SAM-0224
Zoro # G111328618
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9 in. x 7 in.
- Length 7 in.
- Color Blonde
- Material LVT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-SAM-0224
- Zoro # G111328618
- Country of Origin Thailand
- Category Vinyl Flooring
Dimensions
Size | 9 in. x 7 in. |
Length | 7 in. |
Width | 9 in. |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.31 in. |
Color | Blonde |
Material | LVT |
Finish | Low Gloss |
Weight | 2.9 lbs. |
Application | Above Grade; On Grade; Below Grade |
Collection | Linen Loggia |
Description
Enhance the ambiance of indoor spaces with the inherent charm of Linen Loggia Luxury Vinyl Planks, showcasing a lasting fusion of beauty, simplicity, and functionality. These planks elevate the visual appeal of any room with warm sandy tones and authentic grains and knots, creating a soft lime-washed design aesthetic. With an 8MM thickness, comprised of a 6MM core and a 2MM attached pad, these planks ensure an optimal balance of durability and underfoot comfort. The 22MIL protective layer ensures remarkable resilience, forming a sturdy shield against the rigors of daily use. Explore the adaptability of this vinyl plank flooring, featuring 100% waterproof attributes, a user-friendly install locking system, and innovative ''no acclimation'' technology, allowing for seamless purchase and installation on the same day. Suited for both commercial spaces and homes, Linen Loggia stands out as an excellent choice for welcoming living areas, including kitchens, bathrooms, and beyond. Supported by certifications such as GREENGUARD Gold, FloorScore, and LEED, this collection assures both environmental safety and the well-being of your entire family.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 155, EPDM, 0.1 In., PK10 (U38869.009.0400)
- ZORO SELECT Drawer Roller/Axle, 1/4" H (45-98)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-3210)
- BALDWIN ESTATE Entry Handlesets Unlacquered Brass (85320.031.ENTR)
- MSI Linen Loggia 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0210)
- MSI Wilmont Lime Oak SAMPLE Glue Down Luxury Vinyl Plank Flooring (ZOR-LVG-0126-SAM)
- MSI Fauna 3/4 In. Thick X 2 3/4 In. Wide X 94 In. Length Luxury Vinyl Flush Stairnose Molding (ZOR-LVT-T-0096)
- MSI Linen Loggia 9'' x 48'' x 22MIL Rigid Core Luxury Vinyl Plank Flooring, 280PK (ZOR-LVR-0224P)
- MSI Trecento Calacatta Venosa Gold 12.32 In W X 24.29 In L Click Lock Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0180P)
- MSI Xl Prescott Fauna 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0149)
- MSI Xl Cyrus Akadia SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0105-SAM)
- Msi Flooring