Shop All Vinyl Flooring
Msi
Linen Loggia 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-SAM-0210
Zoro # G511328607
Sold in multiples of 3 for $10.77
Not eligible for select promotions
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 in. x 7 in.
- Length 7 in.
- Color Blonde
- Material LVT
- Finish Low Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-SAM-0210
- Zoro # G511328607
- Country of Origin India
- Category Vinyl Flooring
Dimensions
Size | 9 in. x 7 in. |
Length | 7 in. |
Width | 9 in. |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.2 in. |
Color | Blonde |
Material | LVT |
Finish | Low Gloss |
Weight | 2.9 lbs. |
Application | Above Grade; On Grade; Below Grade |
Collection | Linen Loggia |
Description
Embellish interiors with the raw, natural appeal of Linen Loggia Luxury Vinyl Planks offer an enduring combination of beauty, simplicity and functionality. These planks will enhance the appeal of any room with its warm sandy hues and authentic grains and knots for a soft lime-washed design aesthetic. Boasting a 5MM thickness, consisting of a 4MM core and a 1MM attached pad, these planks assure an ideal combination of durability and underfoot comfort. Its 20MIL protective layer assures exceptional durability, forming a robust shield against the challenges of daily wear and tear. Discover the flexibility of this vinyl plank flooring, equipped with 100% waterproof features, a user-friendly install locking system, and groundbreaking ''no acclimation'' technology, enabling you to buy and install on the same day. Ideal for both commercial spaces and homes, Linen Loggia is a perfect choice for inviting living areas, including kitchens, bathrooms, and beyond. Additionally, this collection is backed by GREENGUARD Gold, FloorScore, and LEED certifications, ensuring that it is safe for the environment and your whole family.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK BIKE LOCK/CABLE 3PK (8127TRI)
- MSI Coal Canyon Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0126)
- COMMAND Hook, Command, L, Clr (17093CLRES)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- MSI Linen Loggia 22MIL Rigid Core Sample Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0224)
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0146)
- MSI Xl Trecento Kenzzi Taza SAMPLE Rigid Core Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0175-SAM)
- MSI Cyrus Walnut Waves SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0141-SAM)
- MSI Cyrus Cranton 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0123)
- MSI Cyrus Finely 7-1/8" Wide Waterproof Smooth Oak-Imitating Rigid Core Luxury Vinyl Planks 550PK (ZOR-LVR-0128P)
- MSI Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0181)
- Msi Vinyl Flooring