Shop All Porcelain Tile
Msi
Legions Midnight Montage Black 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0149
Zoro # G604415634
product price: $56.99
/pk 4, $14.25/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.625
- Width 23.25
- Thickness 2.625
- Size 23.25x24.625
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0149
- Zoro # G604415634
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24.625 |
Width | 23.25 |
Size | 23.25x24.625 |
Height | 2.625 |
Details
Thickness | 2.625 |
Material | Porcelain |
Color | MIDNIGHT MONTAGE |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 67.64 |
Package qty | 4 |
Coverage Area | 16 Sq. ft |
Description
Create drama in your space with Legions Midnight Montage tiles. these 24 in. x 24 in. tiles add a bold yet natural element to a floor, accent wall, kitchen backsplash, or countertop interior. a matte finish and low sheen enhance the textural elements of the pavers. durable and easy to maintain, the midnight montage pavers provide a modern look to a residential or commercial space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side, PK2 (646T)
- FASADE Fasade Divider Trim Matte White PK5 (14801)
- DELTANA Flush Bumper 1-7/8" Diameter Oil Rubbed Bronze (WB178U10B)
- AMERICAN GARAGE DOOR SUPPLY Door Lubricant, Clear, 6.5 oz, Number 400 (L400-08)
- MSI Soreno Ivory 24 In.X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0625)
- MSI Living style Pearl 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0110)
- MSI Kaya Calacatta Lucca 24X48 Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0383)
- MSI Oxide Iron 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0215)
- MSI Water Color Grigio Bullnose 3.5 In. X 24 In. Glazed Porcelain Wall Tile, 12PK (ZOR-PT-TR-0172)
- MSI Soreno Grigio 24 in. X 48 in. Porcelain Pavers (ZOR-LSC-0135)
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV457)
- Msi Porcelain Tile