Shop All Porcelain Tile
Msi
Legions Lunar Silver SAMPLE Porcelain Mosaic Floor And Wall Tile
Mfr # ZOR-PT-0455-SAM
Zoro # G805838607
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0455-SAM
- Zoro # G805838607
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | LUNAR SILVER |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
MSI Legions Lunar Silver porcelain floor and wall tile features a matte finish with a smooth surface, contemporary look and elegant gray tones. the tile is suitable for indoor floors or walls in such areas as the kitchen, hallways or terraces and provides moderate slip resistance.. coordinate with other field tile and trim pieces for the finished look you want in your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Urbano Crema Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0187-SAM)
- DURA-LIFT Ultra-Life Magnetic Decorative Square Faux Garage Door Windows (32-Pack) (DLADMWS)
- DELTANA Antique Brass Radius Hinge (S44R45)
- ZORO SELECT O-Ring, Dash 351, Buna N, 0.21 In., PK5 (U38801.018.0475)
- MSI Capri Blue Stack Pattern 12 in X 12 in Honed Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0591)
- MSI Legions Midnight Montage 24 In. X 24 In. Matte Porcelain Paver Tile, 2PK (ZOR-LSC-0043)
- MSI Quarzo Gray Jumbo Pattern Porcelain Paver 192 Sq Ft Per Pallet (ZOR-PT-0642)
- MSI Praia Crema 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0078)
- MSI Eramosa Silver SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0105-SAM)
- MSI Loft Gris 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0454)
- MSI Everest Interlocking SAMPLE Porcelain And Stone Mesh-Mounted Mosaic Tile (ZOR-MD-0410-SAM)
- Msi Porcelain Tile