Shop All Porcelain Tile
Msi
Legions Lunar Silver 24 In. X 48 In. Matte Porcelain Paver Tile
Mfr # ZOR-LSC-0042
Zoro # G604411858
original price:
$76.75
31% off
new price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Package qty 1
- Coverage Area 8 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0042
- Zoro # G604411858
- Country of Origin Italy
- Category Porcelain Tile
Details
Color | LUNAR SILVER |
Package qty | 1 |
Coverage Area | 8 Sq. ft |
Description
MSI’s Silver Travertine 24 in. x 48 in. x 0.79 in. Porcelain Paver features the perfect blend of gray hues - creating a natural stone look that could fool mother nature. Able to withstand freeze thaw cycles, it's suitable for most residential and light commercial outdoor flooring applications. Additionally, it's slip resistant and its color and design won't fade overtime. Easy to install, stain resistant and low-maintenance, this large format porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look or install with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exterior design projects including floors, paths, driveways, pool areas and patios, this multitalented porcelain paver is a trend-setting design solution. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Small D-Rings (SDR4)
- PRIMELINE TOOLS Closet Door Guide, 3-3/4" L (N 6549)
- ZORO SELECT 1 in W x 48 in H Antique Bronze Continuous Hinge (1CBF6)
- STERLING SEAL & SUPPLY 228 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A228X250)
- MSI Legions Midnight Montage 24 In. X 48 In. Matte Porcelain Paver Tile (ZOR-LSC-0044)
- MSI Eden Calacatta 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0618)
- MSI Veneto White SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0493-SAM)
- MSI Fauna 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0031)
- MSI Aria Ice SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0206-SAM)
- MSI Verdant Green Geometrica Pattern 12 in x 12 in Polished Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0600)
- MSI Eden Calcatta 24 In. X 48 In. Polished Porcelain Floor & Wall Tile, 2PK (ZOR-PT-0620)
- Msi Tile