Shop All Porcelain Tile
Msi
Legend Gray SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0444-SAM
Zoro # G305838589
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0444-SAM
- Zoro # G305838589
- Country of Origin Ecuador
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | GREY |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Legend Gray porcelain tile features a soothing palette of gorgeous gray tones with hints of soft green for an authentic natural stone look. this stunning indoor and outdoor tile brings warmth, depth, and interest to floors, feature walls, backsplash, shower surrounds, residential countertops, and more. legend gray’s modest color and variety of tile sizes. make it an excellent choice for creating a cohesive aesthetic throughout your space. highly durable, fadeesistant, and easy to clean, this stone-look tile is affordable luxury at its best.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7979128165)
- FROST KING Self Stick Door Sweep (DS101WH)
- TOWER SEALANTS M-D Brown Wood/Foam Weather Stripping For Door 7 ft. L X 3/4 in. (19117)
- WRS Pivot Bar-Double Sided Die Cast Window Pivot Bar Typically Traco (020-40)
- MSI Water Color Grigio Bullnose 3.5 In. X 24 In. Glazed Porcelain Wall Tile, 12PK (ZOR-PT-TR-0172)
- MSI Fauna 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0031)
- MSI Dimensions Graphite Sample Matte Porcelain Floor And Wall Tile (ZOR-PT-0690-SAM)
- MSI Verdant Green Geometrica Pattern 12 in x 12 in Polished Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0600)
- MSI White And Black 12 In. X 12 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0498)
- MSI Penny Round Azul 11.3 In. X 12.2 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0212)
- MSI Savoy Crema SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0193-SAM)
- Msi Porcelain Tile