Shop All Glass Tile
Msi
Lascari Picket 12 In. X 11.63 In. X 8 Mm Multi-Surface Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0309
Zoro # G004414350
product price: $163.99
/pk 10, $16.40/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.5
- Width 14
- Thickness 4.5
- Size 14x13.5
- Color Lascari Picket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0309
- Zoro # G004414350
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 13.5 |
Width | 14 |
Size | 14x13.5 |
Details
Thickness | 4.5 |
Color | Lascari Picket |
Tile Use | Walls |
Material | Glass |
Finish | Mixed |
Weight | 35 |
Package qty | 10 |
Coverage Area | 9.7 Sq. ft |
Description
With the Lascari Picket pattern glass/stone blend mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features a 2.5 in. length x 1.5 in. width tile strips with seemingly random arrangement of glass and natural stone on a mesh sheet in a picket pattern that makes installation a much easier process. with handsome gray tones, this tile creates a distinct pattern. ideal for use on interior and exterior walls, the mosaic has infinite applications to complement a variety of installs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, SS, 10 In. H, Natural, Threaded Holes (PH-0137)
- KEEDEX Keedex Gate Products (K-BXSTR-SS)
- ZORO SELECT Blank Key Tag, Assorted (Blue, Red, Green, Yellow, Each 5Pcs), 20 PK (33J891)
- BRINKS COMMERCIAL Steel Matte BrassBlack KickDown Door Holder Mounts to door 1 in (BC41020)
- MSI Modello Grigio Interlocking SAMPLE Glass Stone Mesh-Mounted Mosaic Tile (ZOR-MD-0147-SAM)
- MSI Venetian Cafe 12 In. X 12 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0204)
- MSI Blue Shimmer Arabesque Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0253-SAM)
- MSI Opalina Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0349-SAM)
- MSI Urban Tapestry Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0454-SAM)
- MSI Blue Shimmer SAMPLE Chevron Glass Mosaic Wall Tile (ZOR-MD-0392-SAM)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- Msi Glass Tile