Shop All Hardwood Flooring
Msi
Ladson Whitlock Sample Engineered Hardwood Flooring
Mfr # ZOR-LVW-0127-SAM
Zoro # G108655598
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
Not eligible for select promotions
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color BEIGE
- Size 7.5 in x 7 in x 0.47 in
- Finish Wire Brushed
- Length 7 in
- Material Engineered Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVW-0127-SAM
- Zoro # G108655598
- Country of Origin Malaysia
- Category Hardwood Flooring
Dimensions
Size | 7.5 in x 7 in x 0.47 in |
Length | 7 in |
Width | 7.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BEIGE |
Finish | Wire Brushed |
Material | Engineered Wood |
Thickness | 0.47 in |
Description
Whitlock Engineered Wood Flooring is a premium option that beautifully complements a wide range of design styles. These varied micro beveled planks boast tan hues with subtle grains and knots, ensuring it stands out in any room, from entryways to kitchens, bathrooms and more. The flooring also includes proprietary ZeroSlip technology, ensuring safety and worry-free use for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims, and experience the beauty and durability of Whitlock Engineered Wood Flooring.
- •Appropriate grade for installation: Above grade, On grade, or Below grade
- •Can be installed over most existing surfaces including tile, wood, concrete, and vinyl.
- •Easy to clean and maintain - 100% waterproof.
- •Residential and light commercial use
- •GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 3PK (172-50391)
- ZORO SELECT O-Ring, Dash 022, Viton, 0.07 In., PK50 (U38871.006.0100)
- EKENA MILLWORK Economy Straight Strap Barn Door Hardware Set & Silent Rollers for 1 3/8" to 1 3/4" Doors (GB6008H4BL)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 27/32 in W (1XRT4)
- MSI Mccarran Whitlock Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0117-SAM)
- MSI Ladson Milledge Sample Engineered Hardwood Flooring (ZOR-LVW-0124-SAM)
- MSI Prescott Lenexa Creek 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 400PK (ZOR-LVR-0245P)
- MSI Ladson Atwood 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0125)
- MSI Prescott Austell Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0236)
- MSI Mccarran Bourland 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0112)
- MSI Ladson Milledge 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0124P)
- Msi Hardwood Flooring