Shop All Hardwood Flooring
Msi
Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK
Mfr # ZOR-LVW-0126P
Zoro # G108655611
Item requires special delivery charges. A $895.00 per item surcharge will be applied.
Not eligible for select promotions
$9,049.99
Free 30-Day Returns
Key Features
- Color BROWN
- Size 7.48 in x 74.8 in x 0.47 in
- Length 74.8 in
- Finish Wire Brushed
- Material Engineered Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVW-0126P
- Zoro # G108655611
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.48 in x 74.8 in x 0.47 in |
Length | 74.8 in |
Width | 7.48 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BROWN |
Finish | Wire Brushed |
Material | Engineered Wood |
Thickness | 0.47 in |
Description
Wayland Engineered Wood Flooring is a premium choice that complements a variety of decor styles. These varied 7.5in. x 75in. micro beveled planks feature neutral brown tones with natural knots and grains, making any room in your residence or commercial property stand out, from kitchens to bathrooms, hallways and beyond. The flooring also includes proprietary ZeroSlip technology, ensuring safety and worry-free use for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims, and enjoy the beauty and durability of Wayland Engineered Wood Flooring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 155/40 C Side 4-Dial Resettable (ABS-12825)
- TRIMLITE 30" x 80" Primed 5-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8405BF)
- KABA ILCO Key Blank, Type CO106, PK10 (1003M-CO106)
- AMERICAN LOCK Van Locks, Open, Rectangular Steel Body (A801)
- MSI Ladson Whitlock 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0127P)
- MSI Ladson Whitlock 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0127)
- MSI Ladson Atwood 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0125)
- MSI Prescott Valleyview Grove Sample 20Mil Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0242)
- MSI Ladson Tualatin Blonde Sample 2MM Engineered Hardwood Flooring (ZOR-LVW-SAM-0135)
- MSI Prescott Austell Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 400PK (ZOR-LVR-0236P)
- MSI Ladson Wayland sample Engineered Hardwood Flooring (ZOR-LVW-0126-SAM)
- Msi Hardwood Flooring