Shop All Hardwood Flooring
Msi
Ladson Thornburg 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK
Mfr # ZOR-LVW-0130
Zoro # G008655599
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 7.48 in x 74.8 in x 0.47 in
- Color BROWN
- Length 74.8 in
- Material Engineered Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVW-0130
- Zoro # G008655599
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.48 in x 74.8 in x 0.47 in |
Length | 74.8 in |
Width | 7.48 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BROWN |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.47 in |
Description
Thornburg Engineered Wood Flooring is a superior choice that complements a variety of design styles. These varied 7.5in. x 75in. micro beveled planks feature various shades of brown and natural-looking knots and grains, making any room in your residence or commercial property stand out, from entryways to kitchens to bathrooms. The flooring also includes proprietary ZeroSlip technology, ensuring safety and worry-free use for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims, and enjoy the beauty and durability of Thornburg Engineered Wood Flooring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Uninsulated Fire Rated Access Door, KRP-250FR Keyed Paddle Latch Prime 30x30 (NKRPP3030PH)
- BALDWIN ESTATE Single Cylinder Handlesets Lifetime Satin Nickel (8550.056)
- SPEC Compression Spring, Stainless Steel, PK10, C07200721500S (C07200721500S)
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Saturn Lever, Satin Nickel Fi (S51PD SAT 619)
- MSI Ladson Thornburg 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0130P)
- MSI Mccarran Atwood Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0115-SAM)
- MSI Mccarran Montevideo Oak Sample 4MM Engineered Hardwood Flooring (ZOR-LVW-SAM-0132)
- MSI Prescott Lenexa Creek 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 400PK (ZOR-LVR-0245P)
- MSI Mccarran Milledge 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0114)
- MSI Mccarran Northcutt 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0118)
- MSI Prescott Valleyview Grove Sample 20Mil Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0242)
- Msi Hardwood Flooring