Shop All Hardwood Flooring
Msi
Ladson Thornburg 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK
Mfr # ZOR-LVW-0130P
Zoro # G308655602
Item requires special delivery charges. A $890.00 per item surcharge will be applied.
Not eligible for select promotions
$9,049.99
Free 30-Day Returns
Key Features
- Color BROWN
- Size 7.48 in x 74.8 in x 0.47 in
- Finish Wire Brushed
- Material Engineered Wood
- Length 74.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVW-0130P
- Zoro # G308655602
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.48 in x 74.8 in x 0.47 in |
Length | 74.8 in |
Width | 7.48 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BROWN |
Finish | Wire Brushed |
Material | Engineered Wood |
Thickness | 0.47 in |
Description
Thornburg Engineered Wood Flooring is a superior choice that complements a variety of design styles. These varied 7.5in. x 75in. micro beveled planks feature various shades of brown and natural-looking knots and grains, making any room in your residence or commercial property stand out, from entryways to kitchens to bathrooms. The flooring also includes proprietary ZeroSlip technology, ensuring safety and worry-free use for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims, and enjoy the beauty and durability of Thornburg Engineered Wood Flooring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome (8326.260)
- MSI Urbano Pure SAMPLE Glossy Ceramic White Subway Tile (ZOR-PT-0154-SAM)
- EZ-FLO EASTMAN Latchbolt (57861)
- NATIONAL MFG/SPECTRUM BRANDS HHI 25 BLK Corn Brace (N351-476)
- MSI Mccarran Bourland 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0112)
- MSI Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0126P)
- MSI Mccarran Wayland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0116-SAM)
- MSI Mccarran Clayborne Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0119-SAM)
- MSI XL Cyrus Valleyview Grove 9'' X 60'' 12Mil Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0180)
- MSI Mccarran Atwood Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0115-SAM)
- MSI Ladson Hinton 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0123)
- Msi Flooring