Ladson Northcutt Sample Engineered Hardwood Flooring
Mfr # ZOR-LVW-0128-SAM
Zoro # G708655585
Key Features
- Size 7.5 in x 7 in x 0.47 in
- Color BEIGE
- Finish Wire Brushed
- Length 7 in
- Material Engineered Wood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVW-0128-SAM
- Zoro # G708655585
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.5 in x 7 in x 0.47 in |
Length | 7 in |
Width | 7.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BEIGE |
Finish | Wire Brushed |
Material | Engineered Wood |
Thickness | 0.47 in |
Description
Northcutt Engineered Wood Flooring is the perfect choice for those seeking a high-end flooring option that complements a range of decor styles. These varied micro beveled planks feature beige tones and subtle darker grains and knots, adding a touch of sophistication to any room in your residence or commercial property. The flooring also includes proprietary ZeroSlip technology, ensuring safety and worry-free use for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims, and experience the beauty and durability of Northcutt Engineered Wood Flooring.
- •Appropriate grade for installation: Above grade, On grade, or Below grade
- •Can be installed over most existing surfaces including tile, wood, concrete, and vinyl.
- •Easy to clean and maintain - 100% waterproof.
- •Residential and light commercial use
- •GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 ZINC PLATED FOOT BOLT (852226)
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (83IC/50)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Piano White 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-512)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC116P689RH / QDC116R689RH)
- MSI Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0126P)
- MSI Ladson Atwood 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0125P)
- MSI Ladson Hinton 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0123)
- MSI Mccarran Kentsea Oak 9'' x 86'' 4MM Engineered Hardwood Flooring, 6PK (ZOR-LVW-0134)
- MSI Mccarran Bramlett Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0111-SAM)
- MSI Mccarran Atwood 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0115)
- MOHAWK Advance Engineered Hardwood Flooring Sample, 6.5 in. W x 6 in. L Dove Gray Hickory (SPC1301291)
- Msi Flooring