Ladson Milledge Sample Engineered Hardwood Flooring
Mfr # ZOR-LVW-0124-SAM
Zoro # G208655610
Key Features
- Promotion Restriction Not eligible for promotion
- Color GRAY-LIGHT
- Size 7.5 in x 7 in x 0.47 in
- Length 7 in
- Material Engineered Wood
Product Information
- Brand Msi
- MFR # ZOR-LVW-0124-SAM
- Zoro # G208655610
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.5 in x 7 in x 0.47 in |
Length | 7 in |
Width | 7.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | GRAY-LIGHT |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.47 in |
Description
Elevate your decor with Milledge Engineered Wood Flooring, a premium choice that complements a variety of styles. These varied micro beveled planks feature light gray tones and subtle darker grains and knots, adding sophistication to any room in your residence or commercial property, from entryways to kitchens to bathrooms. This flooring also includes proprietary ZeroSlip technology, ensuring safety and worry-free use for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims, and enjoy the beauty and durability of Milledge Engineered Wood Flooring.
- •Appropriate grade for installation: Above grade, On grade, or Below grade
- •Can be installed over most existing surfaces including tile, wood, concrete, and vinyl.
- •Easy to clean and maintain - 100% waterproof.
- •Residential and light commercial use
- •GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Lever Lockset, Mechanical, Classroom, Grd.1 (7500 US10B)
- GENESIS Gs08-0675Md10-094 Gas Spring (GSS 6375UA)
- MAG-MATE Disc Magnet, Neodymium, 3/16 in. (NE5018NP35)
- ANDOVA TILES Stylish- Suave3/4 in. Straight Edge Porcelain Honeycomb Hexagon Wall & Floor Tile (Andova Tiles)
- MSI Mccarran Bramlett 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0111)
- MSI Ladson Hinton Sample Engineered Hardwood Flooring (ZOR-LVW-0123-SAM)
- MSI Ladson Clayborne Sample Engineered Hardwood Flooring (ZOR-LVW-0129-SAM)
- MSI Mccarran Hinton 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0113)
- MSI Mccarran Thornburg 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0120)
- MSI Ladson Tualatin Blonde Sample 2MM Engineered Hardwood Flooring (ZOR-LVW-SAM-0135)
- MSI Mccarran Bourland 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0112)
- Msi Hardwood Flooring