Shop All Hardwood Flooring
Msi
Ladson Milledge 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK
Mfr # ZOR-LVW-0124
Zoro # G208655603
Free Shipping & Returns
Not eligible for select promotions
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.48 in x 75.59 in x 0.47 in
- Color GRAY-LIGHT
- Finish Wire Brushed
- Material Engineered Wood
- Length 75.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVW-0124
- Zoro # G208655603
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.48 in x 75.59 in x 0.47 in |
Length | 75.59 in |
Width | 7.48 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | GRAY-LIGHT |
Finish | Wire Brushed |
Material | Engineered Wood |
Thickness | 0.47 in |
Description
Elevate your decor with Milledge Engineered Wood Flooring, a premium choice that complements a variety of styles. These varied 7.5in. x 75in. micro beveled planks feature light gray tones and subtle darker grains and knots, adding sophistication to any room in your residence or commercial property, from entryways to kitchens to bathrooms. This flooring also includes proprietary ZeroSlip technology, ensuring safety and worry-free use for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims, and enjoy the beauty and durability of Milledge Engineered Wood Flooring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Pushbar Exit Device, Active Dummy, Monitored, 42", US10B (8099-M1-3242)
- DELTANA Accessory Knob for SDL980 or SDLS480 Satin Nickel Finish (SDLKNOBU15)
- PRIME-LINE 1-1/4 in. Steel, Sliding Door Tandem Roller Assembly with F-Tab Single Pack (D 1845)
- MSI Silver Canyon Splitface Ledger Panel 6" X 24" Marble Wall Tile, 6PK (ZOR-PNL-0042)
- MSI Ladson Milledge Sample Engineered Hardwood Flooring (ZOR-LVW-0124-SAM)
- MSI Ladson Hinton Sample Engineered Hardwood Flooring (ZOR-LVW-0123-SAM)
- MSI Prescott Austell Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 400PK (ZOR-LVR-0236P)
- MSI Mccarran Bourland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0112-SAM)
- MSI Mccarran Kentsea Oak 9'' x 86'' 4MM Engineered Hardwood Flooring, 240PK (ZOR-LVW-0134P)
- MSI Ladson Hinton 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0123)
- MOHAWK Advance Engineered Hardwood Flooring Sample, 6.5 in. W x 6 in. L Dove Gray Hickory (SPC1301291)
- Msi Flooring