Shop All Hardwood Flooring
Msi
Ladson Bourland Sample Engineered Hardwood Flooring
Mfr # ZOR-LVW-0122-SAM
Zoro # G908655613
Sold in multiples of 3 for $10.35
Not eligible for select promotions
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color GRAY-LIGHT
- Size 7.5 in x 7 in x 0.47 in
- Length 7 in
- Material Engineered Wood
- Finish Wire Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVW-0122-SAM
- Zoro # G908655613
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.5 in x 7 in x 0.47 in |
Length | 7 in |
Width | 7.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | GRAY-LIGHT |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.47 in |
Description
Bourland Engineered Hardwood Flooring features grayish-brown tones and darker natural looking grains and knots, making it a top rated choice to complement any decor style. These varied micro beveled planks are perfect for kitchens, walkways, bathrooms, and other areas where sophistication is appreciated. Proprietary ZeroSlip technology makes it safe and worry-free for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims
- •Appropriate grade for installation: Above grade, On grade, or Below grade
- •Can be installed over most existing surfaces including tile, wood, concrete, and vinyl.
- •Easy to clean and maintain - 100% waterproof.
- •Residential and light commercial use
- •GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX 5" Wall Guard Door Knob Bumper Plate (5105)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Silver Plated (DNJ-AF-29-SL)
- PERFECT PRODUCTS Oil Rubbed Bronze Door Stop 01236 (01236)
- MIDWEST FASTENER 3/4" Clear Adhesive Vinyl Square Pad 5PK (32265)
- MSI Ladson Atwood Sample Engineered Hardwood Flooring (ZOR-LVW-0125-SAM)
- MSI Cyrus Valleyview Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0241)
- MSI Ladson Milledge Sample Engineered Hardwood Flooring (ZOR-LVW-0124-SAM)
- MSI Ladson Clayborne Sample Engineered Hardwood Flooring (ZOR-LVW-0129-SAM)
- MSI Prescott Austell Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0236)
- MSI Prescott Valleyview Grove Sample 20Mil Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0242)
- MSI Mccarran Montevideo Oak 9'' x 86'' 4MM Engineered Hardwood Flooring, 240PK (ZOR-LVW-0132P)
- Msi Flooring