Shop All Hardwood Flooring
Msi
Ladson Bourland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK
Mfr # ZOR-LVW-0122
Zoro # G408655588
product price: $285.99
/pk 9, $31.78/ea
Free Shipping & Returns
Not eligible for select promotions
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color GRAY-LIGHT
- Size 7.48 in x 75.59 in x 0.47 in
- Material Engineered Wood
- Length 75.59 in
- Finish Wire Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVW-0122
- Zoro # G408655588
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.48 in x 75.59 in x 0.47 in |
Length | 75.59 in |
Width | 7.48 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | GRAY-LIGHT |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.47 in |
Description
Bourland Engineered Hardwood Flooring features grayish-brown tones and darker natural looking grains and knots, making it a top rated choice to complement any decor style. These varied 7.5in. x 75in. micro beveled planks are perfect for kitchens, walkways, bathrooms, and other areas where sophistication is appreciated. Proprietary ZeroSlip technology makes it safe and worry-free for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 5" (V95005)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Male Threaded Rod, 100PK (WMAG1420M)
- LAMP 1-25/32" W x 2-31/64" H Satin Lift-Off Hinge (S-6173-5)
- DELTANA 36in Back to Back Modern Offset Door Pulls Black Finish (SSPOBB36U19)
- MSI Mccarran Whitlock 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0117)
- MSI Ladson Wayland sample Engineered Hardwood Flooring (ZOR-LVW-0126-SAM)
- MSI Mccarran Wayland 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0116)
- MSI Prescott Lenexa Creek 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 400PK (ZOR-LVR-0245P)
- MSI Mccarran Milledge 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0114)
- MSI Mccarran Montevideo Oak Sample 4MM Engineered Hardwood Flooring (ZOR-LVW-SAM-0132)
- XPANSE BOARDWALK LTTC 2'X4' BLK (73042822)
- Msi Hardwood Flooring