Shop All Hardwood Flooring
Msi
Ladson Atwood 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK
Mfr # ZOR-LVW-0125
Zoro # G408655595
Free Shipping & Returns
Not eligible for select promotions
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.48 in x 74.8 in x 0.47 in
- Color BROWN
- Finish Wire Brushed
- Material Engineered Wood
- Length 74.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVW-0125
- Zoro # G408655595
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.48 in x 74.8 in x 0.47 in |
Length | 74.8 in |
Width | 7.48 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BROWN |
Finish | Wire Brushed |
Material | Engineered Wood |
Thickness | 0.47 in |
Description
Atwood Engineered Wood Flooring is a high-end choice that will complement a variety of decor styles. Featuring dark brown hues and even darker grains and knots, these varied 7.5in. x 75in. micro beveled planks can make any room stand out from entryways, kitchens, bathrooms and throughout any other area in your residence or commercial property where sophistication is appreciated. This wood flooring features proprietary ZeroSlip technology, making it safe and worry-free for even the busiest households. Complete your engineered wood flooring project with available adhesive, underlayment, tread and trims.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Polished Chrome Finish (86687US26)
- MSI Mccarran Bourland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0112-SAM)
- KEYLESS FACTORY KeylessFactory: Air Wedge - Large (KLF-AirWedge-L)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Matte Black Contemporary Cabinet Knob (BP904140900)
- MSI Ladson Atwood Sample Engineered Hardwood Flooring (ZOR-LVW-0125-SAM)
- MSI Mccarran Bourland 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0112)
- MSI Ladson Bourland Sample Engineered Hardwood Flooring (ZOR-LVW-0122-SAM)
- MSI Mccarran Kentsea Oak 9'' x 86'' 4MM Engineered Hardwood Flooring, 6PK (ZOR-LVW-0134)
- MSI Cyrus Valleyview Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0241)
- MSI Ladson Thornburg Sample Engineered Hardwood Flooring (ZOR-LVW-0130-SAM)
- MOHAWK Basics Engineered Wood Flooring Sample, 5 in. W x 6 in. L Cafe Birch, Alvarado Chatter (SPC1301218)
- Msi Hardwood Flooring