Shop All Vinyl Edge Trim
Msi
Kings Buff 075 Thick X 075 Wide X 78 Length Quarter Round Molding
Mfr # ZOR-LVT-T-0401
Zoro # G706890087
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 94
- Overall Width 1.77
- Color GRAY-LIGHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0401
- Zoro # G706890087
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 94 |
Overall Width | 1.77 |
Details
Material | WTRPRF WOOD |
Color | GRAY-LIGHT |
Description
Spruce up your waterproof wood flooring project by adding a beautiful MSIs Quarter Round trim to your space This molding pairs great with a variety of baseboard styles serving as a gap between the floor and the base of the wall Installing a quarter round is an essential material to apply once youve laid your flooring This product is important to install because not only will it make the crown molding stand out but it also helps alleviate debris and dirt from accumulating beneath the base trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 3mm Wide 52mm ID, PK25 (ZUSAH3X52)
- EKENA MILLWORK 2 3/8"H x 5/8"P, 94 1/2"L, (1 7/8" Repeat), Carrillo Chair Rail (CHA02X01CI)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder With Flush Handle, Satin Stainless (BARN-RD3 32D)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- MSI Coral Ash 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0390)
- MSI Brook Timber 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0379)
- MSI Chestnut Heights 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0384)
- MSI Chestnut Heights 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0387)
- MSI Dorn Oak 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0395)
- MSI Aura Gold 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0369)
- PALISADE Vinyl J-Trim 94"L in Louvre Granit, PK5 (19003PK)
- Msi Molding & Millwork