Shop All Vinyl Edge Trim
Msi
Kings Buff 043 Thick X 149 Wide X 78 Length Reducer Molding
Mfr # ZOR-LVT-T-0402
Zoro # G406890103
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 94
- Overall Width 1.77
- Color GRAY-LIGHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0402
- Zoro # G406890103
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 94 |
Overall Width | 1.77 |
Details
Material | WTRPRF WOOD |
Color | GRAY-LIGHT |
Description
When youre installing attractive waterproof wood flooring in your home or office space its beneficial to add a reducer to help level out any unequal height differences between two even surfaces Applying an MSIs Reducer will perfectly match and complement your newly installed flooring It will create a smooth transition between other flooring types such as ceramic or lowpile carpets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 132 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A132X250)
- COMMAND Strips, Poster, PK12 (17024ES)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security 4 PK (172-40401)
- IVES Satin Stainless Steel Bolt FB41P32D (FB.10096)
- MSI Coral Ash 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0390)
- MSI Dorn Oak 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0395)
- MSI Dorn Oak 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0393)
- MSI Chestnut Heights 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0384)
- MSI Aura Gold 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0371)
- MSI Dorn Oak 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0392)
- PALISADE Vinyl L-Trim 94"L in Gray Oak, PK5 (19180PK)
- Msi Molding & Millwork