Shop All Porcelain Tile
Msi
Kenzzi Zanzibar SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0365-SAM
Zoro # G505838747
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
Limit 3 per order
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0365-SAM
- Zoro # G505838747
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Zanzibar |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Easily add a stylish aesthetic to your home with the Zenzibar matte porcelain floor and wall tile. it has a matte blue finish with a hand-painted look and flat edge. perfect for kitchen backsplashes, floors, walls and bathroom showers, this grade porcelain tile features a glazed finish with low sheen for the perfect contemporary look. for both indoor and outdoor commercial and residential use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Double Door Weatherstrip, Vinyl, 5/8 in. (GG355DV96)
- HICKORY HARDWARE Over the Door Hook 10-7/8 Inch Long (S077541-FN9)
- PERFORMANCE TOOL Metric O-Ring Assortment Kit, 419 Pc (W5203)
- USA INDUSTRIALS Buna-N O-Ring, Dash 332, PK50 (ZUSAH70332)
- MSI Kenzzi Matarka 8 In. X 8 In. Matte Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0586)
- MSI Kenzzi Paloma 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0328)
- MSI Kenzzi Tanzania 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0340)
- MSI Kaya Calacatta Venato 3 in X 3 in Matte Porcelain Mosaic Tile, 11PK (ZOR-MD-0549)
- MSI Greta 8 in. x 8 in. Matte Porcelain Floor and Wall Tile, 12PK (ZOR-PT-0700)
- MSI Sande Ivory 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0338)
- MSI Oxide Magnetite 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0327)
- Msi Porcelain Tile