Shop All Porcelain Tile
Msi
Kenzzi Paloma 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK
Mfr # ZOR-PT-0328
Zoro # G804414482
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Width 8
- Thickness 7
- Size 8x8
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0328
- Zoro # G804414482
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 8 |
Width | 8 |
Size | 8x8 |
Height | 7 |
Details
Thickness | 7 |
Material | Porcelain |
Color | Paloma |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 34.8 |
Package qty | 12 |
Coverage Area | 5.16 Sq. ft |
Description
Enrich your decor with the contemporary flair and elegant white tones of this MSI 8 in. x 8 in. porcelain floor and wall tile. it features a smooth, matte finish. ideal for indoor floors and wall areas, such as kitchens, hallways or terraces, this moderately slipesistant tile coordinates well with other field tile and trim-pieces, creating a finished look. offering versatility, supreme style and strength, even this tile's small size offers ample coverage for large and small areas in medium-duty applications. the frost-proof impervious tile absorbs less than 0.5% of water, making it a perfect choice for indoor and some outdoor uses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1/2 in., Satin Nickel, 160 Degree Door Viewer (U 10347)
- SUR&R O-Ring, 14.2mm Nominal Inside dia., PK50 (HOR740)
- SCHLAGE COMMERCIAL Schlage Commercial B560P626 Grade 2 Single Cylinder Deadbolt C Keyway KA4 12287 Latch 10094 Strike (B560P626)
- SIMPSON STRONG-TIE 2x10 Joist Hanger (LU210)
- MSI Kenzzi Matarka 8 In. X 8 In. Matte Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0586)
- MSI Kenzzi Zanzibar SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0365-SAM)
- MSI Indigo 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0315)
- MSI Durban White SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0592-SAM)
- MSI Vulkon Nero 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0115)
- MSI Legend Gray SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0444-SAM)
- MSI Kaya Onda Gray 3 in X 24 in Porcelain Matte Bullnose, 18PK (ZOR-PT-TR-0241)
- Msi Tile