Shop All Porcelain Tile
Msi
Kenzzi Mixana SAMPLE Hexagon Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0457-SAM
Zoro # G905838323
original price:
$3.19
9% off
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Color Kenzzi Mixana
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0457-SAM
- Zoro # G905838323
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Kenzzi Mixana |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
From our Kenzzi porcelain tile collection, the Mixana tile features a patchwork-like pattern in subtle beige and griege tones. offered as a 7x hexagon with a matte finish, these tiles are perfect for creating beautiful accent walls, backsplashes, countertops, showers, and floors. durable, easy to clean, and requiring no ongoing maintenance, they recommended for use in both residential and commercial properties.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs (2468pri8730LH154916)
- M-D M-D Carpet Trim Smooth, 66217, 72"L, Polished, Screw Nails (66217)
- BALDWIN ESTATE Square Bright Chrome Turns Bright Chrome (6733.260)
- CODEL DOORS 32" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2870pri8405)
- MSI Kenzzi Mixana 7 In X 8 In. Hexagon Matte Porcelain Floor And Wall Tile, 25PK (ZOR-PT-0457)
- MSI Calacatta 3 In X 18 In. Porcelain Bullnose Tile Trim In Matte White, 30PK (ZOR-PT-TR-0115)
- MSI Quarzo Gray Jumbo Pattern Porcelain Paver 192 Sq Ft Per Pallet (ZOR-PT-0642)
- MSI Dimensions Glacier Sample Glazed Porcelain Floor And Wall Tile (ZOR-PT-0694-SAM)
- MSI Legions Midnight Montage 24 In. X 24 In. Matte Porcelain Paver Tile, 2PK (ZOR-LSC-0043)
- MSI Retro Herringbone Gray 12.2 In. X 10.83 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0215)
- MSI Veneto Gray SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0489-SAM)
- Msi Porcelain Tile