Shop All Porcelain Tile
Msi
Kenzzi Mixana 7 In X 8 In. Hexagon Matte Porcelain Floor And Wall Tile, 25PK
Mfr # ZOR-PT-0457
Zoro # G004414190
original price:
$52.85
27% off
new price: $38.49
/pk 25, $1.54/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.75
- Width 7.25
- Thickness 8
- Size 7.25x12.75
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0457
- Zoro # G004414190
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12.75 |
Width | 7.25 |
Size | 7.25x12.75 |
Height | 8 |
Details
Thickness | 8 |
Material | Porcelain |
Color | Kenzzi Mixana |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 29.38 |
Package qty | 25 |
Coverage Area | 7.75 Sq. ft |
Description
From our Kenzzi porcelain tile collection, the Mixana tile features a patchwork-like pattern in subtle beige and griege tones. offered as a 7x8 hexagon with a matte finish, these tiles are perfect for creating beautiful accent walls, backsplashes, countertops, showers, and floors. durable, easy to clean, and requiring no ongoing maintenance, they recommended for use in both residential and commercial properties.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NDKB-96x2)
- TRIMCO Grey Wood Door Silencers Grey (1229B.0)
- PRIME-LINE BiFold DR Repair Kit (N 7283)
- SCHLAGE COMMERCIAL Entry Office Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Oil Rubbed Bronze (ALX50PSAT613)
- MSI Kenzzi Mixana SAMPLE Hexagon Matte Porcelain Floor And Wall Tile (ZOR-PT-0457-SAM)
- MSI Kenzzi Matarka 8 In. X 8 In. Matte Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0586)
- MSI Regallo Calacatta Marbella 12"X24" Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0475)
- MSI Oxide Blanc 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0533)
- MSI Ansello Gray Bullnose SAMPLE Glazed Porcelain Wall Tile (ZOR-PT-TR-0180-SAM)
- MSI Elora 8 in. x 8 in. Matte Porcelain Floor and Wall Tile, 12PK (ZOR-PT-0698)
- MSI Retro Brick Bianco SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0210-SAM)
- Msi Tile