Shop All Porcelain Tile
Msi
Kenzzi Brina 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK
Mfr # ZOR-PT-0248
Zoro # G704414483
product price: $24.35
/pk 12, $2.03/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.25
- Width 7
- Thickness 8.25
- Size 7x8.25
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0248
- Zoro # G704414483
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 8.25 |
Width | 7 |
Size | 7x8.25 |
Height | 8.25 |
Details
Thickness | 8.25 |
Material | Porcelain |
Color | Brina |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 34.8 |
Package qty | 12 |
Coverage Area | 5.16 Sq. ft |
Description
For your kitchen backsplash, bathroom shower or accent wall, look to this brina encaustic floor and wall tile. designed for indoor, outdoor, residential and commercial use, the smooth porcelain with white matte finish creates decorative style in any space. each case includes 12 pieces. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 0.225 in Wirex2 in Dx31 in L Torsion Springs Red Left & Right Wound Pair Sectional Garage Doors (DLTR231B)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG-05)
- BARSKA Key Cabinet, Wall Mount, 36 Keys (AX11820)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx114mm (304818D)
- MSI Kenzzi Tanzania 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0340)
- MSI Kenzzi Matarka 8 In. X 8 In. Matte Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0586)
- MSI Kenzzi Paloma 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0328)
- MSI Adelaide SAMPLE Hexagon Matte Porcelain Wall and Floor Tile (ZOR-MD-0515-SAM)
- MSI Kaya Carrara Bianco 24X48 Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0436)
- MSI Kenzzi Zanzibar 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0365)
- MSI Sande Gray 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0240)
- Msi Tile