Shop All Porcelain Tile
Msi
Kaya Onda Gray Sample Porcelain Matte Bullnose
Mfr # ZOR-PT-TR-0241-SAM
Zoro # G707710490
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Not eligible for select promotions
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Thickness 0.37
- Material Porcelain
- Color Gray-Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0241-SAM
- Zoro # G707710490
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 4 |
Width | 4 |
Height | 0.37 |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.37 |
Material | Porcelain |
Color | Gray-Light |
Finish | Matte |
Weight | 2.9 |
Application | Wall |
Description
MSI's Kaya Onda Gray matte Finish Bullnose Tile is an exquisite porcelain tile that echoes the look of fine Italian marble with a bright white background and bold gray veining throughout This bullnose tile pairs perfectly with coordinating Kaya floor and wall tiles for a designer look and maximum impact Use it to put the finishing touch on a variety of design projects in both residential and commercial settings In the kitchen, bath, living room or commercial space, this bullnose tile sets your space apart from the rest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D)
- LAMP 25/32" W x 2-9/16" H Mirror Lift-Off Hinge (HNH-65CR)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 7/8"W, PK.10 (718RW-034S)
- MASTER CASTER Furniture Glides, Self-Stick, Rect., 4", PK4 (87005)
- MSI Cordova Lablanca 24'' X 48'' 3D Matte Porcelain Paver Tile (ZOR-PT-0755)
- MSI Concerto Grigio 18 In. X 36 In. Matte Porcelain Floor And Wall Tile, 3PK (ZOR-PT-0561)
- MSI Henley Pebble Sample Tumbled Marble Mesh Mounted Mosaic Tile (ZOR-MD-0593-SAM)
- MSI Dimensions Graphite Sample Matte Porcelain Floor And Wall Tile (ZOR-PT-0690-SAM)
- MSI Soreno Grigio 24 in.X 24 in. Porcelain Pavers, 2PK (ZOR-LSC-0134)
- MSI Veneto White SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0493-SAM)
- MSI Tektile Lineart Ivory 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0345)
- Msi Porcelain Tile