Shop All Porcelain Tile
Msi
Kaya Onda Gray 24X48 Matte Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0439
Zoro # G204415683
$68.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48
- Width 24
- Thickness 1.77
- Size 24x48
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0439
- Zoro # G204415683
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 48 |
Width | 24 |
Size | 24x48 |
Height | 1.77 |
Details
Thickness | 1.77 |
Material | Porcelain |
Color | ONDA GRAY |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 77.8 |
Package qty | 2 |
Coverage Area | 16 Sq. ft |
Description
With a bright white background and bold gray veining throughout, Onda Gray porcelain tiles from MSI’s Kaya collection emanate contemporary elegance. modeled after italian marble, these gorgeous tiles can be used to create breathtaking backsplashes, accent walls, entryways, flooring, and more in residential and commercial spaces. offering timeless appeal, onda gray blends seamlessly with a range of color palettes and complements nearly any design aesthetic. with mosaic and bullnose accessories and a matte or polished finish, this low-maintenance marble look porcelain tile is the perfect way to add stylish luxury to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 3-1/4 in., Solid Brass with Satin Nickel Finish, Rectangular Finger Pull (2 Pack) (N 7342)
- FROST KING Garage Door Weatherseal, 3 in W, 7 ft L, Vinyl, White (GR7/10)
- SARGENT Deadbolt w/Thumbturn, Satin Chrome (485 26D)
- SCHLAGE Cylindrical Lock, ALX80P SAT 606 (ALX80P SAT 606)
- MSI Kaya Onda Gray 12"X24" Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0438)
- MSI Quartz Beige 24 in. X 24 in. Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0112)
- MSI White 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0364)
- MSI Whitehill Sandlewood 9''x48'' Matte Porcelain Wood Look Floor & Wall Tile, 4PK (ZOR-PT-0780)
- MSI Eden Bardiglio 24 In. X 24 In. Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0179)
- MSI Dimensions Graphite Sample Matte Porcelain Floor And Wall Tile (ZOR-PT-0690-SAM)
- MSI Sande Cream SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0162-SAM)
- Msi Tile