Shop All Porcelain Tile
Msi
Kaya Calacatta Venato 24X48 Matte Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0434
Zoro # G804415403
product price: $68.55
/pk 2, $34.28/ea
$68.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48
- Width 24
- Thickness 1.77
- Size 24x48
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0434
- Zoro # G804415403
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 48 |
Width | 24 |
Size | 24x48 |
Height | 1.77 |
Details
Thickness | 1.77 |
Material | Porcelain |
Color | CALACATTA VENATO |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 77.8 |
Package qty | 2 |
Coverage Area | 16 Sq. ft |
Description
Calacatta Venato is an exquisite porcelain tile, which echoes the look of fine white marble, complete with soft gray veins. made in spain and part of MSI’s kaya collection, this marble look porcelain tile displays a beautiful color variation of white and gray veins in a style that has been used by legendary architects and designers dating back several centuries. timeless and elegant, carrara venato can be used to enhance the look of kitchens, bathrooms, hallways, living rooms, and more on the floor and the wall. these low-maintenance yet luxurious tiles are the perfect way to add classic sophistication to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise 45H Lock, Storeroom, Lever, Escutcheon, Sat Chr, LH (45H7D15J626LH)
- BFM SEATING Replacement Glide (163DVTBGL)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Brown, PK20 (31HL79)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 4-1/8 in. L Zinc-Plated Iron Spring Snap 80 lb (T7606301)
- MSI Eden Bardiglio 3 In. X 3 In. Hexagon Porcelain Matte Floor And Wall Tile, 8PK (ZOR-PT-0411)
- MSI Sande Cream SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0541-SAM)
- MSI Livingstyle Travertino 18 X 36 Matte Porcelain Paver Tile, 2PK (ZOR-PT-0736)
- MSI White And Black 12 In. X 12 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0498)
- MSI Kaya Calacatta Lucca SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0430-SAM)
- MSI Capella Red Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0258-SAM)
- MSI Aria Ice 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0206)
- Msi Porcelain Tile