Shop All Porcelain Tile
Msi
Kaya Calacatta Lucca Sample Porcelain Matte Bullnose
Mfr # ZOR-PT-TR-0244-SAM
Zoro # G907710504
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4
- Width 4
- Thickness 0.37
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0244-SAM
- Zoro # G907710504
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 4 |
Width | 4 |
Height | 0.37 |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.37 |
Material | Porcelain |
Color | White-Cool |
Finish | Matte |
Weight | 2.9 |
Application | Wall |
Description
MSI's Kaya collection Calacatta Lucca bullnose Tile is an exquisite porcelain tile that echoes the look of fine Italian marble with a bright white background and bold gray veining throughout This bullnose tile pairs perfectly with coordinating Kaya floor and wall tiles for a designer look and maximum impact Use it to put the finishing touch on a variety of design projects in both residential and commercial settings In the kitchen, bath, living room or commercial space, this bullnose tile sets your space apart from the rest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.1233.05)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1522CR-1)
- BALDWIN Estate Lifetime Brass Deadbolts (8242.003)
- MAXXIMA Round Grommet, ID 4 in., Black (M50400-B)
- MSI Eden Bardiglio 24 In. X 24 In. Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0179)
- MSI White 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0364)
- MSI Kenzzi Tamensa 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0510)
- MSI Sande Cream SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0541-SAM)
- MSI Black Hexagon SAMPLE Matte Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0345-SAM)
- MSI Braxton Blanca SAMPLE Floor And Wall Matte Porcelain Tile (ZOR-PT-0535-SAM)
- MSI Tierra Beige 13 In. X 24 In. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0010)
- Msi Tile