Shop All Porcelain Tile
Msi
Kaya Calacatta Lucca SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0428-SAM
Zoro # G305837933
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0428-SAM
- Zoro # G305837933
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | CALACATTA LUCCA |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Update your home decor with the subtle beauty of this Kaya Calacatta Lucca x matte. floor and wall tile. perfect for indoor and outdoor use, this porcelain tile features a matte finish that adds visual appeal to bathrooms and kitchens. crafted to emulate natural marble, calacatta lucca porcelain tiles from MSI’s kaya collection are a perfect choice to add a sophisticated yet timeless element to any space. hints of gold and gray stand out beautifully against a white background adding luxurious elegance , it can be used as a flooring option or a backsplash. the grade- rated tile is impervious to water absorption of less than 0.5%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Crawl Space Door, 32" X 32" (83020-0-0)
- ELESA Latches for cabinets, CLTA.160-IP (CLT.)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60003BD3)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4GGL9)
- MSI Kaya Calacatta Lucca 12"X24" Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0428)
- MSI Lucas Canitia 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0074)
- MSI Bianco Dolomite Regency Sample Polished Marble Mesh Mounted Mosaic Tile (ZOR-MD-0590-SAM)
- MSI Tektile Crosshatch Ivory 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0343)
- MSI Dimensions Graphite Sample Matte Porcelain Floor And Wall Tile (ZOR-PT-0693-SAM)
- MSI Legions Midnight Montage 24 In. X 24 In. Matte Porcelain Paver Tile, 2PK (ZOR-LSC-0043)
- MSI Adella Calacatta SAMPLE Matte Porcelain Floor and Wall Tile (ZOR-PT-0616-SAM)
- Msi Tile