Shop All Porcelain Tile
Msi
Kaya Calacatta Lucca 3 in X 3 in Matte Porcelain Mosaic Tile, 11PK
Mfr # ZOR-MD-0550
Zoro # G107710489
product price: $145.99
/pk 11, $13.27/ea
Free Shipping & Returns
Not eligible for select promotions
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Thickness 0.37
- Material Porcelain
- Color White-Cool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0550
- Zoro # G107710489
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 12 |
Height | 0.37 |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.37 |
Material | Porcelain |
Color | White-Cool |
Finish | Matte |
Weight | 51.92 |
Application | Floor And Wall |
Description
Crafted to emulate natural marble, Calacatta Lucca Porcelain Tiles from MSI's Kaya Collection are a perfect choice to add a sophisticated yet timeless element to any space Hints of gold and grey stand out beautifully against a white background adding luxurious elegance Made in Spain, these marble look porcelain tiles can create stunning backsplashes, accent walls, entryways, flooring, and more For increased design flexibility,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cross Tee, Ceiling Tile Suspension System, Steel, 2 ft. In L (XL7328RW)
- DELTANA Shutter Door Holder, 1-1/4" Bright Brass (SDH101U3)
- COMMAND Picture Hanging Strips, Large, Removable, Holds Up to 4 lbs per Pair, 0.75 x 3.65, White, Pair, 12PK (17206-12ES)
- TRIMLITE 34" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2170pri8401LH26D4916)
- MSI Isabella Ivory 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0055)
- MSI Blue Stone Pattern SAMPLE Square Matte Porcelain Paver Floor Tile (ZOR-LSC-0107-SAM)
- MSI Savoy Creama 2 in X 2 in Porcelain Matte Mosaic Tile, 8PK (ZOR-MD-0544)
- MSI Aspenwood Amber 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0185)
- MSI Kaya Onda Gray 24X48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0439)
- MSI Catalina Ice SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0395-SAM)
- MSI Miraggio Gray SAMPLE Polished Porcelain Field Tile (ZOR-PT-0654-SAM)
- Msi Porcelain Tile